




€39.62/ pieceexcl. VAT
€47.94incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 18 mm |
Connection 2 | 3/4" BSPT(R) |
C | R3/4 |
D | 18 mm |
F | 30 mm |
H | 36.5 mm |
J | 23 mm |
L | 41 mm |
L1 | 21.5 mm |