




€36.25/ pieceexcl. VAT
€43.86incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 18 mm |
Connection 2 | 1/2" BSPT(R) |
C | R1/2 |
D | 18 mm |
F | 30 mm |
H | 35.5 mm |
J | 23 mm |
L | 41 mm |
L1 | 21.5 mm |