




€26.61/ pieceexcl. VAT
€32.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 16 mm |
Connection 2 | 1/2" BSPT(R) |
C | R1/2 |
D | 16 mm |
F | 27 mm |
H | 33.5 mm |
J | 19 mm |
L | 39 mm |
L1 | 21 mm |