




€23.38/ pieceexcl. VAT
€28.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 14 mm |
Connection 2 | 3/8" BSPT(R) |
C | R3/8 |
D | 14 mm |
F | 24 mm |
H | 30 mm |
J | 19 mm |
L | 35 mm |
L1 | 18 mm |