




€11.76/ pieceexcl. VAT
€14.23incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 6 mm |
Connection 2 | 1/4" NPT |
C | NPT1/4 |
D | 6 mm |
F | 13 mm |
H | 21.5 mm |
J | 10 mm |
L | 22 mm |
L1 | 12 mm |