




€6.63/ pieceexcl. VAT
€8.02incl. VAT
106 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0109 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 6 mm |
Connection 2 | 1/4" BSPT(R) |
C | R1/4 |
D | 6 mm |
F | 13 mm |
H | 21.5 mm |
J | 10 mm |
L | 22 mm |
L1 | 12 mm |