




€107.87/ pieceexcl. VAT
€130.52incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0108 |
Material | Brass |
Shape | T-shape |
Connection 1 | 22 mm |
Connection 2 | BPST(R) - 3/4 |
C | R3/4 |
D | 22 mm |
F | 36 mm |
H | 40 mm |
J | 27 mm |
L1 | 29 mm |
L3 | 50 mm |