




€83.75/ pieceexcl. VAT
€101.34incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0108 |
Material | Brass |
Shape | T-shape |
Connection 1 | 20 mm |
Connection 2 | BPST(R) - 3/4 |
C | R3/4 |
D | 20 mm |
F | 32 mm |
H | 38 mm |
J | 23 mm |
L1 | 21.5 mm |
L3 | 42 mm |