




€77.62/ pieceexcl. VAT
€93.92incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0108 |
Material | Brass |
Shape | T-shape |
Connection 1 | 18 mm |
Connection 2 | BPST(R) - 1/2 |
C | R1/2 |
D | 18 mm |
F | 30 mm |
H | 35.5 mm |
J | 23 mm |
L1 | 21.5 mm |
L3 | 41 mm |