




€68.47/ pieceexcl. VAT
€82.85incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0108 |
Material | Brass |
Shape | T-shape |
Connection 1 | 16 mm |
Connection 2 | BPST(R) - 3/8 |
C | R3/8 |
D | 16 mm |
F | 27 mm |
H | 30 mm |
J | 19 mm |
L1 | 21 mm |
L3 | 39 mm |