




€45.03/ pieceexcl. VAT
€54.49incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0108 |
Material | Brass |
Shape | T-shape |
Connection 1 | 14 mm |
Connection 2 | BPST(R) - 1/2 |
C | R1/2 |
D | 14 mm |
F | 24 mm |
H | 32 mm |
J | 19 mm |
L1 | 18 mm |
L3 | 35 mm |