




€109.73/ pieceexcl. VAT
€132.77incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 28 mm |
Connection 2 | 28 mm |
D | 28 mm |
F | 41 mm |
F1 | 42 mm |
L | 64 mm |
L1 | 14 mm |