




€52.93/ pieceexcl. VAT
€64.05incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 22 mm |
Connection 2 | 22 mm |
D | 22 mm |
F | 32 mm |
F1 | 36 mm |
L | 60 mm |
L1 | 14 mm |