




€49.90/ pieceexcl. VAT
€60.38incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 20 mm |
Connection 2 | 20 mm |
D | 20 mm |
F | 30 mm |
F1 | 32 mm |
L | 56 mm |
L1 | 14 mm |