




€34.19/ pieceexcl. VAT
€41.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 18 mm |
Connection 2 | 18 mm |
D | 18 mm |
F | 27 mm |
F1 | 30 mm |
L | 53 mm |
L1 | 14 mm |