




€17.21/ pieceexcl. VAT
€20.82incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 14 mm |
Connection 2 | 14 mm |
D | 14 mm |
F | 22 mm |
F1 | 24 mm |
L | 45 mm |
L1 | 11 mm |