




€13.58/ pieceexcl. VAT
€16.43incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 12 mm |
D | 12 mm |
F | 19 mm |
F1 | 22 mm |
L | 42 mm |
L1 | 13 mm |