




€6.06/ pieceexcl. VAT
€7.33incl. VAT
41 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 8 mm |
D | 8 mm |
F | 13 mm |
F1 | 14 mm |
L | 36 mm |
L1 | 10 mm |