




€5.61/ pieceexcl. VAT
€6.79incl. VAT
49 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0106 |
Material | Brass |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 6 mm |
D | 6 mm |
F | 11 mm |
F1 | 13 mm |
L | 32 mm |
L1 | 11 mm |