




€47.75/ pieceexcl. VAT
€57.78incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 22 mm |
Connection 2 | 1" BSPT(R) |
C | R1 |
D | 22 mm |
F | 36 mm |
F1 | 36 mm |
H | 33 mm |
H1 | 11 mm |