




€26.25/ pieceexcl. VAT
€31.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 18 mm |
Connection 2 | 1/2" BSPT(R) |
C | R1/2 |
D | 18 mm |
F | 27 mm |
F1 | 30 mm |
H | 30 mm |
H1 | 10.5 mm |