




€13.50/ pieceexcl. VAT
€16.34incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 16 mm |
Connection 2 | 1/4" BSPT(R) |
C | R1/4 |
D | 16 mm |
F | 24 mm |
F1 | 27 mm |
H | 27 mm |
H1 | 9.5 mm |