




€11.12/ pieceexcl. VAT
€13.46incl. VAT
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 1/4" BSPT(R) |
C | R1/4 |
D | 12 mm |
F | 19 mm |
F1 | 22 mm |
H | 24 mm |
H1 | 9 mm |