




€18.61/ pieceexcl. VAT
€22.52incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 1/2" NPT |
C | NPT1/2 |
D | 10 mm |
F | 22 mm |
F1 | 19 mm |
H | 25 mm |
H1 | 10 mm |