




€4.34/ pieceexcl. VAT
€5.25incl. VAT
17 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 1/8" BSPT(R) |
C | R1/8 |
D | 8 mm |
F | 13 mm |
F1 | 14 mm |
H | 19.5 mm |
H1 | 7 mm |