




€4.24/ pieceexcl. VAT
€5.13incl. VAT
116 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 1/4" BSPT(R) |
C | R1/4 |
D | 6 mm |
F | 14 mm |
F1 | 13 mm |
H | 18 mm |
H1 | 7.5 mm |