




€4.69/ pieceexcl. VAT
€5.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0105 |
Material | Brass |
Shape | Straight |
Connection 1 | 5 mm |
Connection 2 | 1/8" BSPT(R) |
C | R1/8 |
D | 5 mm |
F | 11 mm |
F1 | 12 mm |
H | 17.5 mm |
H1 | 7.5 mm |