




€79.76/ pieceexcl. VAT
€96.51incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0104 |
Material | Brass |
Shape | T-shape |
Connection 1 | 22 mm |
D | 22 mm |
F | 36 mm |
H | 29 mm |
J | 27 mm |
L2 | 50 mm |