




€74.29/ pieceexcl. VAT
€89.89incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0104 |
Material | Brass |
Shape | T-shape |
Connection 1 | 20 mm |
D | 20 mm |
F | 32 mm |
H | 21.5 mm |
J | 23 mm |
L2 | 42 mm |