




€62.17/ pieceexcl. VAT
€75.23incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0104 |
Material | Brass |
Shape | T-shape |
Connection 1 | 18 mm |
D | 18 mm |
F | 30 mm |
H | 21.5 mm |
J | 23 mm |
L2 | 41 mm |