




€41.38/ pieceexcl. VAT
€50.07incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0104 |
Material | Brass |
Shape | T-shape |
Connection 1 | 16 mm |
D | 16 mm |
F | 27 mm |
H | 21 mm |
J | 19 mm |
L2 | 39 mm |