




€32.79/ pieceexcl. VAT
€39.68incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0104 |
Material | Brass |
Shape | T-shape |
Connection 1 | 15 mm |
D | 15 mm |
F | 24 mm |
H | 18 mm |
J | 19 mm |
L2 | 35 mm |