




€10.91/ pieceexcl. VAT
€13.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0104 |
Material | Brass |
Shape | T-shape |
Connection 1 | 4 mm |
D | 4 mm |
F | 10 mm |
H | 9.5 mm |
J | 8 mm |
L2 | 19 mm |