




€116.03/ pieceexcl. VAT
€140.40incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0102 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 28 mm |
Connection 2 | 28 mm |
D | 28 mm |
F | 42 mm |
J | 32 mm |
L | 54.5 mm |