




€51.71/ pieceexcl. VAT
€62.57incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0102 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 20 mm |
Connection 2 | 20 mm |
D | 20 mm |
F | 32 mm |
J | 23 mm |
L | 42 mm |