




€37.06/ pieceexcl. VAT
€44.84incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0102 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 15 mm |
Connection 2 | 15 mm |
D | 15 mm |
F | 24 mm |
J | 19 mm |
L | 35 mm |