




€10.91/ pieceexcl. VAT
€13.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0102 |
Material | Brass |
Shape | L-shaped |
Connection 1 | 5 mm |
Connection 2 | 5 mm |
D | 5 mm |
F | 12 mm |
J | 8 mm |
L | 21 mm |