




€92.65/ pieceexcl. VAT
€112.11incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 28 mm |
Connection 2 | 1" BSPP(G) |
C | G1 |
D | 28 mm |
E | 15 mm |
F | 41 mm |
F1 | 42 mm |
H | 35.5 mm |
H1 | 13.5 mm |