




€127.45/ pieceexcl. VAT
€154.21incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 28 mm |
Connection 2 | 1" BSPP(G) |
C | G1 |
D | 28 mm |
E | 13 mm |
F | 41 mm |
F1 | 42 mm |
H | 37.5 mm |
H1 | 15.5 mm |