




€68.51/ pieceexcl. VAT
€82.90incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 22 mm |
Connection 2 | 1" BSPP(G) |
C | G1 |
D | 22 mm |
E | 15 mm |
F | 41 mm |
F1 | 36 mm |
H | 31 mm |
H1 | 13.5 mm |