




€36.51/ pieceexcl. VAT
€44.18incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 16 mm |
Connection 2 | M 22x1.5 |
C | M22x1.5 |
D | 16 mm |
E | 10 mm |
F | 27 mm |
F1 | 27 mm |
H | 27 mm |
H1 | 12.5 mm |