




€30.38/ pieceexcl. VAT
€36.76incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 16 mm |
Connection 2 | 3/8" BSPP(G) |
C | G3/8 |
D | 16 mm |
E | 9.5 mm |
F | 22 mm |
F1 | 27 mm |
H | 28.5 mm |
H1 | 13.5 mm |