




€27.13/ pieceexcl. VAT
€32.83incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 15 mm |
Connection 2 | 1/2" BSPP(G) |
C | G1/2 |
D | 15 mm |
E | 12 mm |
F | 27 mm |
F1 | 24 mm |
H | 25 mm |
H1 | 11 mm |