




€38.87/ pieceexcl. VAT
€47.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 14 mm |
Connection 2 | M 20x1.5 |
C | M20x1.5 |
D | 14 mm |
E | 10 mm |
F | 24 mm |
F1 | 24 mm |
H | 25 mm |
H1 | 11 mm |