




€21.84/ pieceexcl. VAT
€26.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 1/2" BSPP(G) |
C | G1/2 |
D | 12 mm |
E | 10.5 mm |
F | 27 mm |
F1 | 22 mm |
H | 25 mm |
H1 | 13.5 mm |