




€22.46/ pieceexcl. VAT
€27.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | M 16x1.5 |
C | M16x1.5 |
D | 10 mm |
E | 9 mm |
F | 19 mm |
F1 | 19 mm |
H | 24 mm |
H1 | 11 mm |