




€11.35/ pieceexcl. VAT
€13.73incl. VAT
Sold per: 10Min. order: 10
20 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 3/8" BSPP(G) |
C | G3/8 |
D | 8 mm |
E | 9.5 mm |
F | 22 mm |
F1 | 14 mm |
H | 21.5 mm |
H1 | 12 mm |