




€6.34/ pieceexcl. VAT
€7.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 1/8" BSPP(G) |
C | G1/8 |
D | 6 mm |
E | 6.5 mm |
F | 13 mm |
F1 | 13 mm |
H | 18 mm |
H1 | 8.5 mm |