




€5.68/ pieceexcl. VAT
€6.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 5 mm |
Connection 2 | 1/8" BSPP(G) |
C | G1/8 |
D | 5 mm |
E | 6.5 mm |
F | 13 mm |
F1 | 12 mm |
H | 17.5 mm |
H1 | 8.5 mm |