




€5.98/ pieceexcl. VAT
€7.24incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0101 |
Material | Brass |
Shape | Straight |
Connection 1 | 4 mm |
Connection 2 | M 8x1 |
C | M8x1 |
D | 4 mm |
E | 6.5 mm |
F | 11 mm |
F1 | 10 mm |
H | 16.5 mm |
H1 | 7.5 mm |